Nunc™ Serological Pipettes
The serological pipette products listed on this page will be discontinued effective June 30, 2024
Nunc™ Serological Pipettes
Thermo Scientific™

Nunc™ Serological Pipettes

Choose size and packaging options to advance your research with complete confidence. Did you know we now offer NEW Serological Pipettes that offer higher quality and cost savings?
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Packaging Type
17036825 mLIndividual Plastic Wrap
1703531 mLIndividual Paper/Plastic Wrap
1703542 mLIndividual Paper/Plastic Wrap
1703555 mLIndividual Paper/Plastic Wrap
17035610 mLIndividual Paper Wrap
17035725 mLIndividual Paper/Plastic Wrap
17035850 mLIndividual Paper/Plastic Wrap
1703641 mLIndividual Plastic Wrap
1703652 mLIndividual Plastic Wrap
1703665 mLIndividual Plastic Wrap
17036710 mLIndividual Plastic Wrap
17036950 mLIndividual Plastic Wrap
1703711 mLBulk packed, 50/bag
1703722 mLBulk packed, 50/bag
1703735 mLBulk packed, 25/bag
17037410 mLBulk packed, 25/bag
17037525 mLBulk packed, 25/bag
17037650 mLBulk packed, 25/bag
Catalog number 170368
Price (USD)
197.00
Case of 200
Add to cart
Volume (Metric):
25 mL
Packaging Type:
Individual Plastic Wrap
Price (USD)
197.00
Case of 200
Add to cart

Select size and packaging options to advance your research with complete confidence when using Thermo Scientific™ Nunc™ Serological Pipettes. These accurate, disposable plastic pipettes are plugged and sterilized.

Important Update: The serological pipette products listed on this page will be discontinued effective June 30, 2024. We will stop manufacturing these products by March 2024 and continue to sell products until stock is no longer available or June 30th 2024, whichever comes first. Please visit this page for a list of alternative pipette products to order.

Features:
  • 100% virgin polystyrene for maximum clarity
  • Certified non-pyrogenic
  • Non-cytotoxic
  • Sterilized pipettes are Gamma irradiated at a validated dose to ensure Sterility Assurance Level of 10-6
  • Bold clear graduations with easy-to-read scale markings
  • Non-dripping tip for pipette precision
  • Color-coded packaging for ease in sorting and selecting the correct size
  • Individually wrapped; paper/plastic or plastic film; peel or pop through for easy opening
  • Bulk packed for frequent use; reduces packaging waste
  • Shortie pipette with ergonomically friendly design for use under laminar hood

Warranty: 90 days
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Aspirator PlugYes
MaterialPolystyrene
SterilitySterile
Quantity50/Pk., 200/Cs.
Packaging TypeIndividual Plastic Wrap
Volume (Metric)25 mL
Unit SizeCase of 200