EXTREVA™ ASE™ Accelerated Solvent Extractor
EXTREVA™ ASE™ Accelerated Solvent Extractor
Actual product may vary
EXTREVA™ ASE™ Accelerated Solvent Extractor
EXTREVA™ ASE™ Accelerated Solvent Extractor
EXTREVA™ ASE™ Accelerated Solvent Extractor
EXTREVA™ ASE™ Accelerated Solvent Extractor
EXTREVA™ ASE™ Accelerated Solvent Extractor
Thermo Scientific™

EXTREVA™ ASE™ Accelerated Solvent Extractor

Get extraction, concentration and 2D sample tracking in one automated system featuring walk-away functionality with no compromise on quality.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionFor Use With (Application)
22184-60101EXTREVA ASE Extraction and Evaporation System Sample Extraction and Concentration
22184-60100EXTREVA ASE System, Extractor OnlySample Extraction
22184-60102Upgrade Kit to Add Evaporation to the EXTREVA ASE System Sample Concentration
Catalog number 22184-60101
Price (USD)
-
Request A Quote
Description:
EXTREVA ASE Extraction and Evaporation System
For Use With (Application):
Sample Extraction and Concentration
Achieve true walkaway sample-to-vial sample preparation with the Thermo Scientific™ EXTREVA™ ASE™ Accelerated Solvent Extractor. Without any intervention, perform sample extraction, in-cell cleanup and evaporation—all in one seamless operation—reducing manual labor from hours to minutes and enabling you to focus on other lab priorities while using up to 50% less solvent than other sample preparation techniques.
Accelerate your journey from sample to vial

The EXTREVA ASE Accelerated Solvent Extractor offers:

  • All-in-one sample preparation. The EXTREVA ASE system automatically extracts and concentrates samples, eliminating the need to manually move sample extracts to another device for solvent evaporation.
  • A walk-away solution. The system minimizes hands-on sample preparation tasks, enabling staff to accomplish other tasks.
  • Parallel extraction. One EXTREVA ASE system can perform four parallel sample extractions, substantially increasing throughput.
  • Gas-assisted extraction. The dynamic gas-assisted extraction mode reduces solvent consumption to between 5 and 100 milliliters per sample in most cases.
  • Automation. Full automation improves recoveries and reproducibility while reducing training needs. Unlike humans, automated systems are ideal for performing the same tedious task repeatedly, and they don’t make mistakes.
  • Method flexibility and optimization. Up to six different solvents can be used, including wash solvents for cleaning between methods. Precise flow control optimizes methods.
  • Barcode-reading. The system tracks sample information and preparation parameters using a 2-D bar code reader to facilitate tracking and integrity. Data is recorded on the instrument or Thermo Scientific™ Chromeleon™ Chromatography Data System (CDS) software.
Specifications
Collection Vial Tray16-position tray insert for 60 mL vials and 250 mL bottles; four rinse positions
DescriptionEXTREVA ASE Extraction and Evaporation System
Extraction FluidsCompatible with a wide range of organic and aqueous solvents
For Use With (Application)Sample Extraction and Concentration
Frequency50/60 Hz
Pneumatic RequirementsAir at 130-140 psi; Nitrogen at 350-450 psi
Power Consumption2000 W
Pressure200 psi
Temperature ControlExtraction from 40 to 200°C; evaporation from 40 to 100°C
Weight (English)353 lb.
Weight (Metric)160 kg
Collection Vials250 mL Evap Bottles, 100 mL Evap Vials, or 60 mL Evap Vials; all support direct concentrate to 2 mL sample vials with rinse vial ability
Dimensions (D x W x H)65.2 x 100 x 88.6 cm (25.6 x 39.4 x 34.8 in.)
Extraction Cell Tray16 Cell, 1 Rinse
Extraction Cells1, 5, 10, 22, 34, 66, 100 mL stainless steel cells
TypeSample Preparation
Unit SizeEach