Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Capacity (Metric) | Chemical Label | Unit Size |
---|---|---|---|
2425-0503PK also known as 2425-0503 | 500 mL | Methanol | Pack of 6 |
2425-0502 | 500 mL | Ethyl Alcohol | Case of 24 |
2425-0502PK also known as 2425-0502 | 500 mL | Ethyl Alcohol | Pack of 6 |
2425-0503 | 500 mL | Methanol | Case of 24 |
2425-0506 | 500 mL | Sodium Hypochlorite | Case of 24 |
2425-0506PK also known as 2425-0506 | 500 mL | Sodium Hypochlorite | Pack of 6 |
2425-0504 | 500 mL | Isopropanol | Case of 24 |
2425-0504PK also known as 2425-0504 | 500 mL | Isopropanol | Pack of 6 |
2425-0505 | 500 mL | Distilled Water | Case of 24 |
2425-0505PK also known as 2425-0505 | 500 mL | Distilled Water | Pack of 6 |
2425-0500 | 500 mL | Assorted | Case of 20 |
2425-0500PK also known as 2425-0500 | 500 mL | Assorted | Pack of 5 |
2425-0501 | 500 mL | Acetone | Case of 24 |
2425-0501PK also known as 2425-0501 | 500 mL | Acetone | Pack of 6 |
2425-1002 | 1000 mL | Ethyl Alcohol | Case of 12 |
2425-1002PK also known as 2425-1002 | 1000 mL | Ethyl Alcohol | Pack of 4 |
2425-1003 | 1000 mL | Methanol | Case of 12 |
2425-1003PK also known as 2425-1003 | 1000 mL | Methanol | Pack of 4 |
2425-1004 | 1000 mL | Isopropanol | Case of 12 |
2425-1004PK also known as 2425-1004 | 1000 mL | Isopropanol | Pack of 4 |
2425-1005 | 1000 mL | Distilled Water | Case of 12 |
2425-1005PK also known as 2425-1005 | 1000 mL | Distilled Water | Pack of 4 |
Meet NFPA and ICS labeling standards for chemical containers with Thermo Scientific™ Nalgene™ Narrow-Mouth Right-to-Know LDPE Wash Bottles, which use standard, instantly recognizable colors and GHS symbols. These low-density polyethylene bottles are flexible and easy to squeeze for ergonomic dispensing. Made from high quality laboratory grade plastic materials for dependably low leachables and extractables.
Features:
Ordering Information:
Available in packs of the same 16 or 32 oz. (500 or 1000mL) bottle, or in a five-bottle (16 oz./500mL only) assortment pack consisting of one each acetone, ethyl alcohol, isopropanol, methanol and distilled water.
.