Forma™ 3960 Series Environmental Chamber, 821.2 L, Stainless Steel
Forma™ 3960 Series Environmental Chamber, 821.2 L, Stainless Steel
Forma™ 3960 Series Environmental Chamber, 821.2 L, Stainless Steel
Forma™ 3960 Series Environmental Chamber, 821.2 L, Stainless Steel
Forma™ 3960 Series Environmental Chamber, 821.2 L, Stainless Steel
Forma™ 3960 Series Environmental Chamber, 821.2 L, Stainless Steel
Forma™ 3960 Series Environmental Chamber, 821.2 L, Stainless Steel
Thermo Scientific™

Forma™ 3960 Series Environmental Chamber, 821.2 L, Stainless Steel

Temperature Range: Ambient +5°C to 60°C; Light: No Lighting
Have Questions?
Catalog number 3960
Price (USD)
-
Request A Quote
Perform many clinical applications, including elevated temperature stability and shelf-life testing with Thermo Scientific™ Forma™ 3960 Series chambers. These chambers feature a horizontal laminar airflow system, stainless-steel interior and microprocessor controls for a high-performance, high-capacity unit.
Features:
  • True laminar airflow through side plenums for extremely tight temperature uniformity
  • Sophisticated microprocessor controls for constant display of temperature
  • Alphanumeric message center for ease of setup and programming
  • Access ports, locking casters and alarm contacts
  • Capacity: 29 cu. ft. (821.2L) for high volumes and a broad range of products
  • Operating temperature range: 5°C above ambient to 60°C (140°F)

Airflow System:

  • Directed airflow system promotes an ideal growth environment.
  • Positive pressure feed plenum and negative pressure return plenum direct air across surface of each solid shelf.
  • Feed plenum cannot be blocked by chamber contents.

Intuitive, Powerful Enviro-Scan™ Control:

  • Unit offers precise control without complicated programming.
  • Operating modes include Run, Setpoint, Calibration and System Configuration.
  • Easy-to-read display offers convenient, continuous monitoring.
  • Audible/visual under- and over-temperature alarms offer peace of mind.
  • Data outputs allow connection to in-house monitor/alarm system to track chamber conditions.

Durable Construction:

  • Exterior cabinet: 18-gauge. cold-rolled steel, powder coated for durability; resists scratches and chipping.
  • Heated glass door for minimal condensation and a clear view
  • 2″ (5.1cm) thick fiberglass cabinet insulation for maximum product thermal protection
  • Solid, stainless-steel interior for long life and minimized equipment costs
  • Five heavy-duty, solid stainless-steel shelves, adjustable on 2″ (5.1cm) centers
  • Swivel locking casters for easy mobility
  • Leveling feet provide stability and added safety
  • Thru-wall access ports on right and left chamber sides for probes, sensors, etc.
  • Interior GFCI duplex receptacle on 115V Model (single European 230V CEE 7 on 230V Model) for shakers, cell rollers, and other equipment
  • Exterior receptacle on upper-right side of control panel for connecting optional recorder or other equipment

Ordering Information:

Reinforced floor/shelf components are available for shakers, cell rollers, or other heavy equipment or product loads inside chamber. Units also available with chart recorders.


Specifications
Capacity (English) Shelf30 lb.
Capacity (Metric) Shelf13.6 kg
Certifications/ComplianceUL listed
Capacity (Metric)821.2 L
Chamber MaterialStainless Steel (304)
LightingNo Lighting
MaterialPowder-coated Cold Rolled Steel
No. of Shelves5 supplied/26 max.
Temperature Range (Metric)Ambient +5° to 60°C
TypeEnvironmental Chamber
Door StyleHeated, triple pane, tempered glass exterior
Insulation2 in. (5.1cm) fiberglass
PortsTwo 2.4 in. (6.1cm) I.D., one on each side
Temperature ControlEnviro-Scan Microprocessor
Temperature Sensitivity±0.1°C
Temperature SensorPrecision thermistor (over temperature and control); independent thermostat (over temperature safety)
Temperature Uniformity±0.4° at 30°C (86°F); ±0.3° at 37°C (98.6°F); ±0.5° at 45°C (113°F)
Dimensions (L x W x H)33 x 38 x 80 in. (83.8 x 78.7 x 203.2 cm)
Length (English)33 in.
Length (English) Shelf25.8 in.
Length (Metric)83.8 cm
Length (Metric) Shelf65.5 cm
Width (English)38 in.
Width (English) Interior31 in.
Width (English) Shelf30.6 in.
Width (Metric)78.7 cm
Width (Metric) Interior78.7 cm
Width (Metric) Shelf77.7 cm
Height (English)80 in.
Height (English) Interior60 in.
Height (Metric)203.2 cm
Depth (English) Interior27 in.
Depth (Metric) Interior68.8 cm
Shipping Weight (English)660 lb.
Shipping Weight (Metric)299.4 kg
Weight (English)500 lb.
Weight (Metric)226.8 kg
Electrical Requirements115 V, 50/60 Hz
Voltage115 V
Wattage150 w
Amperage9 A
Frequency50/60 Hz
Unit SizeEach