Storage Vials
Storage Vials
Actual product may vary
Storage Vials
Storage Vials
Thermo Scientific™

Storage Vials

Store your samples in these vials to eliminate leaching of ions while maintaining a consistent pH for the life of your sample. Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ Sample Storage Screw Thread Vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) or 51A amber (Type 1, Class B) glass. Storage vials range from 2mL to 40mL.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionMaterialColorType
40-SV24-400 Screw Vial, 40 mLGlassClearScrew Cap
B7999-18-425 Screw Vial, 2 mLGlassClearScrew Cap
1.1-STVGN8-425 Screw Vial, 1.1 mLGlassClearScrew Thread Vial
B7815-2020-400 Screw CapPolyethylene Foam, PTFE, PolypropyleneWhiteSolid Screw Cap
B7995-13Septa for 13-425 Screw CapPTFE, SiliconeWhite, ClearSeptum Only
B7995-15Septa for 15-425 Screw CapPTFE, SiliconeWhite, ClearSeptum Only
B7995-18Septa for 18-400 Screw CapPTFE, SiliconeWhite, ClearSeptum Only
40-SVA
also known as 40-SV(A)
24-400 Screw Vial, 40 mLGlassAmberScrew Cap
16-SVA
also known as 16-SV(A)
18-400 Screw Vial, 16 mLGlassAmber18-400 Screw Vial
12-SVA
also known as 12-SV(A)
15-425 Screw Vial, 12 mLGlassAmberScrew Cap
8-SVA
also known as 8-SV(A)
15-425 Screw Vial, 8 mLGlassAmberScrew Cap
20-SCST20-400 Screw CapPolyethylene Foam, PTFE, PolypropyleneWhiteScrew Cap with Septum
Catalog number 40-SV
Price (USD)
94.25
Pack of 100
Add to cart
Description:
24-400 Screw Vial, 40 mL
Material:
Glass
Color:
Clear
Type:
Screw Cap
Price (USD)
94.25
Pack of 100
Add to cart
Store your samples in these vials to eliminate leaching of ions while maintaining a consistent pH for the life of your sample. Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ Sample Storage Screw Thread Vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) or 51A amber (Type 1, Class B) glass. Storage vials range from 2mL to 40mL.
  • PTFE-lined solid-top storage caps
  • PTFE on film/foam backing offers broad chemical resistance
  • Not autoclavable
Order as individual sample storage vials and closures or as unassembled convenience kits.

Unassembled convenience kits saves time during sample preparation.

  • Solid-top convenience kits include matched quantities of vials and screw caps with pre-assembled septa.
  • Open-top convenience kits contain shrink-wrapped vials and separately packaged caps and septa in polybags.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Description24-400 Screw Vial, 40 mL
Diameter (Metric) Inner28 mm
ColorClear
Diameter (Metric) Outer28 mm
MaterialGlass
Volume (Metric)40 mL
Base StyleFlat Bottom
Volume (Metric) Total40 mL
Height (Metric)95 mm
Quantity100
TypeScrew Cap
Marking SpotNo
Unit SizePack of 100