Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | CO2 Sensor Technology | Description | Electrical Requirements | Chamber Material |
---|---|---|---|---|
51033547 | TC Sensor | Single 165L incubator, standard model | 120 V, 50/60 Hz | Electropolished Stainless Steel |
51033545 | TC Sensor | Single 165L incubator, standard model | 100 V, 50/60 Hz | Electropolished Stainless Steel |
51033565 | IR Sensor | Single 165L incubator, standard model | 100 V, 50/60 Hz | Electropolished Stainless Steel |
51033544 | TC Sensor | Single 165L incubator, standard model | 100 V, 50/60/Hz | Copper |
51033546 | TC Sensor | Single 165L incubator, standard model | 120 V, 50/60 Hz | Copper |
51033548 | TC Sensor | Single 165L incubator, standard model | 230 V, 50/60 Hz | Copper |
51033564 | IR Sensor | Single 165L incubator, standard model | 100 V, 50/60 Hz | Copper |
51033549 | TC Sensor | Single 165L incubator, standard model | 230 V, 50/60 Hz | Electropolished Stainless Steel |
51033557 | IR Sensor | Single 165L incubator, standard model | 120 V, 50/60 Hz | Stainless Steel |
51033556 | IR Sensor | Single 165L incubator, standard model | 120 V, 50/60 Hz | Copper |
51033559 | IR Sensor | Single 165L incubator, standard model | 230 V, 50/60 Hz | Stainless Steel |
51033558 | IR Sensor | Single 165L incubator, standard model | 230 V, 50/60 Hz | Copper |
Direct Heat Chamber
THRIVE Active Airflow
ISO 5 HEPA Filtration
Protected Humidity Reservoir
In situ sensors and probes
Steri-Run, high temperature defection cycle
Intuitive, interactive iCAN™ Touchscreen Control