Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Array | For Use With (Equipment) | Color | Unit Size |
---|---|---|---|---|
5972-0316PK also known as 5972-0316 | 6 x 6 | 16mm Tubes | Blue | Each |
5972-0013 | 6 x 6 | 13mm Tubes | White | Case of 8 |
5972-0013PK also known as 5972-0013 | 6 x 6 | 13mm Tubes | White | Each |
5972-0016 | 6 x 6 | 16mm Tubes | White | Case of 8 |
5972-0016PK also known as 5972-0016 | 6 x 6 | 16mm Tubes | White | Each |
5972-0020 | 4 x 5 | 20mm Tubes | White | Case of 8 |
5972-0020PK also known as 5972-0020 | 4 x 5 | 20mm Tubes | White | Each |
5972-0025 | 4 x 4 | 25mm Tubes | White | Case of 8 |
5972-0025PK also known as 5972-0025 | 4 x 4 | 25mm Tubes | White | Each |
5972-0030 | 3 x 3 | 30mm Tubes | White | Case of 8 |
5972-0030PK also known as 5972-0030 | 3 x 3 | 30mm Tubes | White | Each |
5972-0313 | 6 x 6 | 13mm Tubes | Blue | Case of 8 |
5972-0313PK also known as 5972-0313 | 6 x 6 | 13mm Tubes | Blue | Each |
5972-0316 | 6 x 6 | 16mm Tubes | Blue | Case of 8 |
5972-0320 | 4 x 5 | 20mm Tubes | Blue | Case of 8 |
5972-0320PK also known as 5972-0320 | 4 x 5 | 20mm Tubes | Blue | Each |
5972-0325 | 4 x 4 | 25mm Tubes | Blue | Case of 8 |
5972-0325PK also known as 5972-0325 | 4 x 4 | 25mm Tubes | Blue | Each |
5972-0330 | 3 x 3 | 30mm Tubes | Blue | Case of 8 |
5972-0330PK also known as 5972-0330 | 3 x 3 | 30mm Tubes | Blue | Each |
5972-0413 | 6 x 6 | 13mm Tubes | Green | Case of 8 |
5972-0413PK also known as 5972-0413 | 6 x 6 | 13mm Tubes | Green | Each |
5972-0416 | 6 x 6 | 16mm Tubes | Green | Case of 8 |
5972-0416PK also known as 5972-0416 | 6 x 6 | 16mm Tubes | Green | Each |
5972-0420 | 4 x 5 | 20mm Tubes | Green | Case of 8 |
5972-0420PK also known as 5972-0420 | 4 x 5 | 20mm Tubes | Green | Each |
5972-0430 | 3 x 3 | 30mm Tubes | Green | Case of 8 |
5972-0430PK also known as 5972-0430 | 3 x 3 | 30mm Tubes | Green | Each |
5972-0513 | 6 x 6 | 13mm Tubes | Red | Case of 8 |
5972-0513PK also known as 5972-0513 | 6 x 6 | 13mm Tubes | Red | Each |
5972-0516 | 6 x 6 | 16mm Tubes | Red | Case of 8 |
5972-0516PK also known as 5972-0516 | 6 x 6 | 16mm Tubes | Red | Each |
5972-0520 | 4 x 5 | 20mm Tubes | Red | Case of 8 |
5972-0520PK also known as 5972-0520 | 4 x 5 | 20mm Tubes | Red | Each |
5972-0530 | 3 x 3 | 30mm Tubes | Red | Case of 8 |
5972-0530PK also known as 5972-0530 | 3 x 3 | 30mm Tubes | Red | Each |
Organize and store samples with space-efficient Thermo Scientific™ Nalgene™ Unwire™ Half-Racks, which have all the features of full-sized Unwire racks but occupy half the space. Ideal for use in incubators, refrigerators, freezers, under lab hoods and on benchtops, these racks fit easily in ice or water baths and will not float. They are molded in four bright colors to help keep samples organized.