Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Description |
---|---|
INSPTCO2A001 | CO2 sensor USB (spare part) |
SENS-DOOR-1001 | Door access sensor |
SENS-RTD-1002 | RTD: RE style RTD assembly; single wire-wound 100 ohm platinum element, Class B tolerance; 14 foot PFA |
INSPTCURT001 | |
INSPTCURT002 | CT 0-80amp (spare part) |
INSPTHUMI001 | Temp/RH (<90% humidity) sensor (spare part) |
INSPTMRHI002 | Temp/RH sensor (spare part) |
INSPTSMRT001 | RTD Smart Cable (spare part) |
INSPTSMRT002 | CT Smart Cable (spare part) |
INSPTTEMP001 |